Sparkler Manufacturing Horizontal Pressure Filter- 2.0 cu. ft.

Sparkler Manufacturing Horizontal Pressure Filter- 2.0 cu. ft.

Sparkler Manufacturing Co. Horizontal Pressure Filter- 2.0 cu. ft. Model: 18-S-15. S/N: 11920. Mild steel construction. Tank working pressure: 60 psi. Test pressure: 120 psi. Jacket working pressure: 14.5 psi. Jacket test pressure: 29 PSI. Year Built: 1957. Inside dimensions: 20 in. dia. x 17 in. H. Equipped with (15) 18 in. dia. pressure plates. Inlets: (1) 1/4 in. dia. FNPT (air), (1) 3/4 in. dia. NPT (male, jacket), (1) 1-1/2 in. dia. NPT (male). Outlets: (1) 1/2 in. dia. (male, jacket), (1) 1-1/2 in. dia. NPT (male, discharge). Overall dimensions: 27 in. L x 26 in. W x 48-1/2 in. H.

Product Details

  • Product ID: 843
  • Stock No: 25.MRD190a.7a
  • Manufacturer: Sparkler
  • Model: 18-S-15
  • Serial Number: 11920

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Sparkler Manufacturing Co. Horizontal Pressure Filter- 2.0 cu. ft. Model: 18-S-15. S/N: 11920. Mild steel construction. Tank working pressure: 60 psi. Test pressure: 120 psi. Jacket working pressure: 14.5 psi. Jacket test pressure: 29 PSI. Year Built: 1957. Inside dimensions: 20 in. dia. x 17 in. H. Equipped with (15) 18 in. dia. pressure plates. Inlets: (1) 1/4 in. dia. FNPT (air), (1) 3/4 in. dia. NPT (male, jacket), (1) 1-1/2 in. dia. NPT (male). Outlets: (1) 1/2 in. dia. (male, jacket), (1) 1-1/2 in. dia. NPT (male, discharge). Overall dimensions: 27 in. L x 26 in. W x 48-1/2 in. H.
  • manufacturer: Sparkler
  • model: 18-S-15
  • name: Sparkler Manufacturing Horizontal Pressure Filter- 2.0 cu. ft.
  • product_id: 843
  • serial_number: 11920
  • stock_no: 25.MRD190a.7a

Sparkler Manufacturing Horizontal Pressure Filter- 2.0 cu. ft.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed