Spee-Dee Packaging Machinery Inc. Volumetric Cup Filler

Spee-Dee Packaging Machinery Inc. Volumetric Cup Filler

Spee-Dee Packaging Machinery Inc. Volumetric Cup Filler. Model: CHE4440, S/N: 4796. Maximum speed: 80 fills/min. Cup size range from 1 in. dia x 0.62 in. L to 6 in. dia x 25 in. L. Fill volume: 0.5 to 700 cu. in. Unit requirements: 115 V, 60 Hz, single phase. Mild steel frame. Dayton Split Phase Motor, 1/3 hp, 1725 rpm, 115 V, 6.8 amps. Inlets: (4) 3 in. dia. x 4 in. L cups. Outlets: 6 in. dia. x 20 in L discharge chute. Overall dimensions: 29 in. L x 28-1/2 in. W x 77 in. H.

Product Details

  • Product ID: 7541
  • Stock No: SHCA1465.4a
  • Manufacturer: Spee - Dee
  • Model: CHE4440
  • Serial Number: 4796

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Spee-Dee Packaging Machinery Inc. Volumetric Cup Filler. Model: CHE4440, S/N: 4796. Maximum speed: 80 fills/min. Cup size range from 1 in. dia x 0.62 in. L to 6 in. dia x 25 in. L. Fill volume: 0.5 to 700 cu. in. Unit requirements: 115 V, 60 Hz, single phase. Mild steel frame. Dayton Split Phase Motor, 1/3 hp, 1725 rpm, 115 V, 6.8 amps. Inlets: (4) 3 in. dia. x 4 in. L cups. Outlets: 6 in. dia. x 20 in L discharge chute. Overall dimensions: 29 in. L x 28-1/2 in. W x 77 in. H.
  • manufacturer: Spee - Dee
  • model: CHE4440
  • name: Spee-Dee Packaging Machinery Inc. Volumetric Cup Filler
  • product_id: 7541
  • serial_number: 4796
  • stock_no: SHCA1465.4a

Spee-Dee Packaging Machinery Inc. Volumetric Cup Filler

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed