Spirax Sarco Heat Set

Spirax Sarco Heat Set

Spirax Sarco Heat Set. Model no. NA. Type: HVB-1. (1) Spirax Sarco pressure gauge. Spirax Sarco Pressure Powered Pump. Model no. PPEC PUMP. P/N: 70075. Inlets/outlets: (1) 4-1/2 in. flange dia. with (8) ¾ in. mounting holes. 2-7/8 in. adjacent, 7-1/2 in. opposite. (2) 1-1/2 in. MNPT. (1) 2-1/4 in. FNPT. (1) 1-3/4 in. FNPT. (1) ¾ in. FNPT. (1) 5/8 in. MNPT. Overall dimensions: 3 ft. 9-1/2 in. L. x 1 ft. 7-7/8 in. W. x 4 ft. 5 in. H.

Product Details

  • Stock No: TACJ0821.3
  • Manufacturer: Spirax Sarco
  • Serial Number: 998719

Boiler Details

  • Boiler Type: Hot Water Boilers
  • Tank Inlets & Outlets Description: Inlets/outlets: (1) 4-1/2 in. flange dia. with (8) ¾ in. mounting holes. 2-7/8 in. adjacent, 7-1/2 in. opposite. (2) 1-1/2 in. MNPT. (1) 2- 1/4 in. FNPT. (1) 1-3/4 in. FNPT. (1) ¾ in. FNPT. (1) 5/8 in. MNPT

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 45.5
  • Width (Inches): 19.875
  • Height (Inches): 53

Additional Product Details

Spirax Sarco Heat Set

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed