Waukesha Cherry-Burrell 2085 Centrifugal Pump (10 HP, 840 GPM Max)

Waukesha Cherry-Burrell 2085 Centrifugal Pump (10 HP, 840 GPM Max)

SPX / Waukesha Sanitary Stainless Steel Pump. Model: 2085. Serial: W7200. Motor: 10 HP. The Waukesha Cherry-Burrell 200 Series is designed for heavy-duty, high efficiency applications. Max flowrate at 1750 RPM: 480 GPM / 85 ft max head. Baldor motor: 10 HP, 208-230/460V, 1750 RPM, 60 Hz, 3-phase. *PDF manual available. Impeller diameter: 8.75 inches. Ports (in/out): 3 in. / 2.5 in. Overall dimensions: 2 ft. L x 1 ft. 2 in. W x 1 ft. 3 in. H.

Product Details

  • Stock No: HGPS1036.1a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 2085
  • Serial Number: W7200

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 840
  • Impeller Diameter (inches): 8.75
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2.5
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 10
  • Motor RPM: 1750
  • Motor Voltage: 208-230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 24
  • Width (Inches): 14
  • Height (Inches): 15

Additional Product Details

Waukesha Cherry-Burrell 2085 Centrifugal Pump (10 HP, 840 GPM Max)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed