Square D Insulated Transformer - 15 KVA
Square D Insulated Transformer - 15 KVA
Square D Insulated Transformer- 15 KVA. Type: ST. Cat No: 15T2FSS. Electrical requirements: Primary voltage: 480 V. High volt amps: 18.04. Secondary voltage: 220/120 V. Low voltage amps: 41.6. Overall dimensions: 19 in. L x 12 in. W x 11-1/2 in. H.(H17).
Product Details
- Product ID: 711
- Stock No: DBPF22422.a
- Manufacturer: Square D
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 19
- Width (Inches): 12
- Height (Inches): 11.5
- Weight (LBS):
- ACN:
All fields
- 48_kva: 15
- description: Square D Insulated Transformer- 15 KVA. Type: ST. Cat No: 15T2FSS. Electrical requirements: Primary voltage: 480 V. High volt amps: 18.04. Secondary voltage: 220/120 V. Low voltage amps: 41.6. Overall dimensions: 19 in. L x 12 in. W x 11-1/2 in. H.(H17).
- height_inches: 11.5
- kva: 15
- length_inches: 19
- manufacturer: Square D
- name: Square D Insulated Transformer - 15 KVA
- product_id: 711
- stock_no: DBPF22422.a
- width_inches: 12
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.