Square D Company Sorgel 3-Phase Electrical Transformer - 150 KVA

Square D Company Sorgel 3-Phase Electrical Transformer - 150 KVA

Square D Company Sorgel 3-Phase Electrical Transformer - 150 KVA. Style 35149-17212-069. Cat 150T3H. Serial: 219292-23. High: 480V, 180 amps. Low: 208Y/120V, 416 amps. Enclosure Type 2. Class AA. Weight: 975 LBS.

Product Details

  • Stock No: TASP148A
  • Manufacturer: Square D Company
  • Model: 35149-17212-069
  • Serial Number: 219292-23

Transformer Details

  • KVA: 150
  • High Voltage: 480
  • Low Voltage: 208Y/120V

Previous Refrigerant

Motor Details

Dimensions:

  • Weight (LBS): 975

Additional Product Details

Square D Company Sorgel 3-Phase Electrical Transformer - 150 KVA

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed