Square D Transformer - 2000 KVA
Square D Transformer - 2000 KVA
Square D Transformer. High voltage: 12,470. Low Voltage: 460. KVA: 2,000. Hertz: 60. Phase: 3. High Class OA. Insulation: Basic insulation level: full wave impulse strength. Impedance: 5.5 % IZ @ rated volts & 185ºF (85ºC). Oil capacity: 600 gallons. Fan dia: 2 ft. 1 in. Leeson fan motor, .5 hp, 1750 rpm, 115 V. Total weight: 13,900 lbs. Overall dimensions: 7 ft. 11 in. L x 7 ft. 10 in. W x 7 ft. 2 in. H. (ACN525).
Product Details
- Product ID: 9793
- Stock No: KWBF704.8
- Manufacturer: Square D
- Model:
- Serial Number: 796005699
- Motor Manufacturer: Leeson fan motor
- Motor Horsepower(HP): 0.5
- Motor RPM: 1750
- Motor Voltage: 115
- Motor Amps:
- Motor Hertz (Hz): 60
- Motor Phases: 3
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
- Length (Inches): 95
- Width (Inches): 94
- Height (Inches): 86
- Weight (LBS): 13900
- ACN: 525
All fields
- 48_kva: 2000
- 51_high_voltage: 12470
- 51_low_voltage: 460
- acn: 525
- description: Square D Transformer. High voltage: 12,470. Low Voltage: 460. KVA: 2,000. Hertz: 60. Phase: 3. High Class OA. Insulation: Basic insulation level: full wave impulse strength. Impedance: 5.5 % IZ @ rated volts & 185ºF (85ºC). Oil capacity: 600 gallons. Fan dia: 2 ft. 1 in. Leeson fan motor, .5 hp, 1750 rpm, 115 V. Total weight: 13,900 lbs. Overall dimensions: 7 ft. 11 in. L x 7 ft. 10 in. W x 7 ft. 2 in. H. (ACN525).
- height_inches: 86
- kva: 2000
- length_inches: 95
- manufacturer: Square D
- motors: 1
- motor_hertz_hz: 60
- motor_horsepower_hp: 0.5
- motor_included_yesno: yes
- motor_manufacturer: Leeson fan motor
- motor_phases: 3
- motor_rpm: 1750
- motor_voltage: 115
- name: Square D Transformer - 2000 KVA
- product_id: 9793
- serial_number: 796005699
- stock_no: KWBF704.8
- weight_lbs: 13900
- width_inches: 94
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.