Square D Transformer - 75 KVA
Square D Transformer - 75 KVA
Square D Company Sorgel Three Phase Insulated Transformer. KVA: 75. WT: 500. Cat No.: 75T112H. HV: 480Y/277. HV amps: 90. LV: 240. LV amps: 180. Type: SO. Class: AA. Enclosure: Type 2. Style: 34350-28112-009. Serial: 12639636-001-2. Date code: 9924.
Product Details
- Product ID: 13360
- Stock No: JBTC12
- Manufacturer: Square D
- Model: 75T112H
- Serial Number: 12639636-001-2
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- 48_kva: 75
- 51_high_voltage: 480Y/277
- 51_low_voltage: 240
- description: Square D Company Sorgel Three Phase Insulated Transformer. KVA: 75. WT: 500. Cat No.: 75T112H. HV: 480Y/277. HV amps: 90. LV: 240. LV amps: 180. Type: SO. Class: AA. Enclosure: Type 2. Style: 34350-28112-009. Serial: 12639636-001-2. Date code: 9924.
- kva: 75
- manufacturer: Square D
- model: 75T112H
- name: Square D Transformer - 75 KVA
- product_id: 13360
- serial_number: 12639636-001-2
- stock_no: JBTC12
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.