Square D Transformer - 9 KVA
Square D Transformer - 9 KVA
Square D Transformer. Cat no. C9T2F. KVA: 9. WGHT: 265. H.V. 480, L.V. 208/120. H.V. Amps. 10.8, L.V. Amps. 24.9. 60 Hz. Date code: 9602. Rain proof enclosure: Type 3R. Overall dimensions: 1 ft. 7 in. L x 1 ft. 3 in. W x 11-3/4 in. H.
Product Details
- Product ID: 11426
- Stock No: TMCB547
- Manufacturer: Square D
- Model:
- Serial Number:
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
- Length (Inches): 19
- Width (Inches): 15
- Height (Inches): 11.75
- Weight (LBS):
- ACN:
All fields
- 48_kva: 9
- 51_high_voltage: 480
- 51_low_voltage: 208
- description: Square D Transformer. Cat no. C9T2F. KVA: 9. WGHT: 265. H.V. 480, L.V. 208/120. H.V. Amps. 10.8, L.V. Amps. 24.9. 60 Hz. Date code: 9602. Rain proof enclosure: Type 3R. Overall dimensions: 1 ft. 7 in. L x 1 ft. 3 in. W x 11-3/4 in. H.
- height_inches: 11.75
- kva: 9
- length_inches: 19
- manufacturer: Square D
- name: Square D Transformer - 9 KVA
- product_id: 11426
- stock_no: TMCB547
- width_inches: 15
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.