Stainless Steel 12-Head Inline Filler
Stainless Steel 12-Head Inline Filler
Stainless Steel 12-Head Inline Filler. Nozzle diameter: 1/4 in. Maximum bottle size: 1-1/2 in. dia. x 5 in. H. Valve centerline separation distance: 4 in. Manifold evenly distributes product to all nozzles. Infeed container: 7.5 Gallon. Inlets: (1) 2 in. dia. S-line. Overall dimensions: 67 in. L x 44-1/2 in. W x 97 in. H.
Product Details
- Product ID: 7530
- Stock No: SHCA1162.1
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel 12-Head Inline Filler. Nozzle diameter: 1/4 in. Maximum bottle size: 1-1/2 in. dia. x 5 in. H. Valve centerline separation distance: 4 in. Manifold evenly distributes product to all nozzles. Infeed container: 7.5 Gallon. Inlets: (1) 2 in. dia. S-line. Overall dimensions: 67 in. L x 44-1/2 in. W x 97 in. H.
- manufacturer: Not Specified
- name: Stainless Steel 12-Head Inline Filler
- product_id: 7530
- stock_no: SHCA1162.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.