Stainless Steel 2-Compartment COP Tank
Stainless Steel 2-Compartment COP Tank
Stainless Steel 2-Compartment COP Tank. Compartment #1 inside dimensions: 78-1/2 in. L x 15 in. W x 12 in. H. Compartment #2 inside dimensions: 65 in. L x 15 in. W x 12 in. H. (4) drying racks. Inlets: (1) 3/4 in. dia. NPT (male, liquid). Outlets: (1) 2 in. dia. bevel fitting with hex nut (tank), (1) 2 in. dia. S-line fitting (tank, liquid). Overall dimensions: 12 ft. 3 in. L x 29 in. W x 64 in. H.
Product Details
- Product ID: 1200
- Stock No: SHCC216b.3a
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel 2-Compartment COP Tank. Compartment #1 inside dimensions: 78-1/2 in. L x 15 in. W x 12 in. H. Compartment #2 inside dimensions: 65 in. L x 15 in. W x 12 in. H. (4) drying racks. Inlets: (1) 3/4 in. dia. NPT (male, liquid). Outlets: (1) 2 in. dia. bevel fitting with hex nut (tank), (1) 2 in. dia. S-line fitting (tank, liquid). Overall dimensions: 12 ft. 3 in. L x 29 in. W x 64 in. H.
- manufacturer: Not Specified
- name: Stainless Steel 2-Compartment COP Tank
- product_id: 1200
- stock_no: SHCC216b.3a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.