Stainless Steel 2-Head Pneumatic Piston Filler- 23 cu. in.
Stainless Steel 2-Head Pneumatic Piston Filler- 23 cu. in.
Stainless Steel 2-Head Pneumatic Piston Filler- 23 cu. in. Infeed hopper diameter: 28 in. Piston diameter and stroke: 2 in. dia. x 5 in. L. Pneumatic piston activates discharge. Electrical requirements: 220 V, 10 amps. (4) Casters allow for easy positioning. Inlets: (1) 3 in. dia. infeed. Outlets: (2) 1 in. dia. discharge ports. Overall dimensions: 55 in. L x 30 in. W x 69 in. H.
Product Details
- Product ID: 4114
- Stock No: SSLP898.7
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel 2-Head Pneumatic Piston Filler- 23 cu. in. Infeed hopper diameter: 28 in. Piston diameter and stroke: 2 in. dia. x 5 in. L. Pneumatic piston activates discharge. Electrical requirements: 220 V, 10 amps. (4) Casters allow for easy positioning. Inlets: (1) 3 in. dia. infeed. Outlets: (2) 1 in. dia. discharge ports. Overall dimensions: 55 in. L x 30 in. W x 69 in. H.
- manufacturer: Not Specified
- name: Stainless Steel 2-Head Pneumatic Piston Filler- 23 cu. in.
- product_id: 4114
- stock_no: SSLP898.7
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.