Stainless Steel 90° Tabletop Conveyor Section

Stainless Steel 90° Tabletop Conveyor Section

Stainless Steel 90° Tabletop Conveyor Section. Belt width: 4-1/2 in. Belt type: REX 880TAB. Adjustable guiderails. Currently set up to transport items of 4 in. width. Sew Eurodrive Motor, 0.75 hp, 9/47 rpm (min/max), 230/460 V, 2.9/1.45 amps, 60 Hz, 3 phase. Sew Eurodrive Variable Speed Drive, 44.22 ratio. Infeed/exit height: 36 in. Overall dimensions: 104 in. L x 57 in. W x 41 in. H.

Product Details

  • Stock No: SNCC002.
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel 90° Tabletop Conveyor Section

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed