Stainless Steel Bag-In-Box Style Filler

Stainless Steel Bag-In-Box Style Filler

Stainless Steel Bag-In-Box Style Filler. The unit looks like a Liqui-Box unit, but there is not serial number or nameplate present. Pneumatically operated. Unit consists of a fill and seal unit over a 21-1/2 in. L x 20 in. W roller conveyor with (22) 3/8 in. dia. rollers. Maximum aperture/clearance: 1-1/2 in. W x 5 in. H. Filler features a Durant Solid State 1900 counter and an ISSC delay timer. Inlets: (1) 1-1/2 in. dia. bevel with hex fitting. Outlets: (1) 1 in. dia. discharge. Overall dimensions: 38 in. L x 24-1/2 in. W x 71 in. H.

Product Details

  • Stock No: HDTD078.8
  • Manufacturer: Not Specified

Filler & Capper Details

  • Filler/Capper Type: Bag Filler
  • Inline/Rotary: Rotary
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 38
  • Width (Inches): 24.5
  • Height (Inches): 71

Additional Product Details

  • Known Issues or Problems: There is not a serial number or nameplate present.

Stainless Steel Bag-In-Box Style Filler

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed