Stainless Steel Balance Tank - 23 Gallons
Stainless Steel Balance Tank - 23 Gallons
Stainless Steel Balance Tank. Approximate capacity: 23 gallons. Inside dimensions: 24 in dia. x 17 in. straight wall. Inlet/outlet(s): top: (3) sanitary 2-1/2 in., (1) threaded 2 in., (1) raised. Side: (1) of each sanitary 2, 3 and 4 in., (1) threaded 2 in. Bottom: (1) threaded 2 in. Overall dimensions: 2 ft. 3 in. L x 2 ft. 4 in. W x 2 ft. 4 in. H.
Product Details
- Product ID: 11847
- Stock No: MDPK645.1a
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Balance Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlet/outlet(s): top: (3) sanitary 2-1/2 in., (1) threaded 2 in., (1) raised. Side: (1) of each sanitary 2, 3 and 4 in., (1) threaded 2 in. Bottom: (1) threaded 2 in
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 27
- Width (Inches): 28
- Height (Inches): 28
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!