Stainless Steel Batter Dip Conveyer
Stainless Steel Batter Dip Conveyer
Stainless Steel Batter Dip Conveyer. Baldor motor, 1/2 hp, 1725 rpm, 208-230/460 V, 1.8-1.6/0.8 amps, 60 Hz, 3 phase. 1 hp Triclover C114 centrifugal pump, Model: SP114TD-00B-S, S/N: G2050. Pneumatic belt motor. Belt dimensions: 50 in. L x 30 in. W. Belt: 37 in. H. Container capacity: approx. 30 gallons. Outside container dimensions: 13 in. L x 9 in. W x 17-1/2 in. H. Base with (4) wheels. Overall dimensions: 55 in. L x 43 in. W x 40 in. H.
Product Details
- Product ID: 3691
- Stock No: SSLP520.11a
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Batter Dip Conveyer. Baldor motor, 1/2 hp, 1725 rpm, 208-230/460 V, 1.8-1.6/0.8 amps, 60 Hz, 3 phase. 1 hp Triclover C114 centrifugal pump, Model: SP114TD-00B-S, S/N: G2050. Pneumatic belt motor. Belt dimensions: 50 in. L x 30 in. W. Belt: 37 in. H. Container capacity: approx. 30 gallons. Outside container dimensions: 13 in. L x 9 in. W x 17-1/2 in. H. Base with (4) wheels. Overall dimensions: 55 in. L x 43 in. W x 40 in. H.
- manufacturer: Not Specified
- name: Stainless Steel Batter Dip Conveyer
- product_id: 3691
- stock_no: SSLP520.11a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.