Stainless Steel Centrifugal Pump
Stainless Steel Centrifugal Pump. Impeller diameter: 4 in. General Electric Motor, 2 hp, 3450 rpm, 200-230/460 V, 5.8-5.4/2.7 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. ACME fitting. Outlets: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 1 ft. 8 in. L x 9 in. W x 8 in. H. RTD
Product Details
- Stock No: OIP118.
- Manufacturer: Not Specified
Pump Details
- Pump Type: Centrifugal
- Impeller Diameter (inches): 4
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 2
- Inlet/Outlet 1 Type: ACME
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 1.5
- Inlet/Outlet 2 Type: ACME
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: GE
- Motor Horsepower(HP): 2
- Motor RPM: 3450
- Motor Voltage: 200-230/460
- Motor Amps: 5.8-5.4/2.7
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 20
- Width (Inches): 9
- Height (Inches): 8
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!