Stainless Steel Chilled Water Surge Tank- 870 Gallon

Stainless Steel Chilled Water Surge Tank- 870 Gallon

Stainless Steel Chilled Water Surge Tank- 870 Gallon. Inside straight-wall dimensions: 5 ft. L x 4 ft. W x 5 ft. 10 in. H. Inlets: (1) 5 ft. L x 4 ft. W product infeed. Outlets: (4) 1 in. dia. ports, (1) 2 in. dia. drain port. Overall dimensions: 6 ft. 6-1/2 in. L x 4 ft. 3/4 in. W x 7 ft. 1-1/2 in. H. We have an optional pump package that goes with this tank; stock number RPCN204B.

Product Details

  • Product ID: 9264
  • Stock No: RPCN204.6
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Stainless Steel Chilled Water Surge Tank- 870 Gallon. Inside straight-wall dimensions: 5 ft. L x 4 ft. W x 5 ft. 10 in. H. Inlets: (1) 5 ft. L x 4 ft. W product infeed. Outlets: (4) 1 in. dia. ports, (1) 2 in. dia. drain port. Overall dimensions: 6 ft. 6-1/2 in. L x 4 ft. 3/4 in. W x 7 ft. 1-1/2 in. H. We have an optional pump package that goes with this tank; stock number RPCN204B.
  • manufacturer: Not Specified
  • name: Stainless Steel Chilled Water Surge Tank- 870 Gallon
  • product_id: 9264
  • stock_no: RPCN204.6

Stainless Steel Chilled Water Surge Tank- 870 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed