Stainless Steel CIP Skid

Stainless Steel CIP Skid

Stainless Steel CIP Skid. S.O: 2925. 180-Gallon stainless steel tank. 18-Gallon stainless steel vacuum tank. Control requirements: 480 V, 20 amps, 60 Hz, 3 phase. APV Recirculating Centrifugal Pump, Model: 16V2, S/N: 100268162. Sterling Electric Motor, 1-1/2 hp, 1750 rpm, 208-230/460 V, 4.84-4.38/2.19 amps, 60 Hz, 3 phase. Overall dimensions: 100 in. L x 33-1/2 in. x 78 in. H.

Product Details

  • Product ID: 1732
  • Stock No: SFEP003.6a
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Stainless Steel CIP Skid. S.O: 2925. 180-Gallon stainless steel tank. 18-Gallon stainless steel vacuum tank. Control requirements: 480 V, 20 amps, 60 Hz, 3 phase. APV Recirculating Centrifugal Pump, Model: 16V2, S/N: 100268162. Sterling Electric Motor, 1-1/2 hp, 1750 rpm, 208-230/460 V, 4.84-4.38/2.19 amps, 60 Hz, 3 phase. Overall dimensions: 100 in. L x 33-1/2 in. x 78 in. H.
  • manufacturer: Not Specified
  • name: Stainless Steel CIP Skid
  • product_id: 1732
  • stock_no: SFEP003.6a

Stainless Steel CIP Skid

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed