Stainless Steel Concentrated Heater Tank-40 Gallons

Stainless Steel Concentrated Heater Tank-40 Gallons

Stainless Steel Concentrated Heater Tank-40 Gallons. Inlets: (1) 1 in. dia. S-Line, (1) 1-1/2 in. dia. port, (1) 3 in. dia. port. Outlets: (1) 1 in. dia. S-Line, (1) 1 in. dia. NPT (female) Overall dimensions: 24 in. dia. x 48 in. L.

Product Details

  • Stock No: RCCB302.6
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Processing Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (1) 1 in. dia. S-Line, (1) 1-1/2 in. dia. port, (1) 3 in. dia. port. Outlets: (1) 1 in. dia. S-Line, (1) 1 in. dia

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 48
  • Width (Inches): 24

Additional Product Details

Stainless Steel Concentrated Heater Tank-40 Gallons

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed