Stainless Steel Coned Bottom Open Top Tank -165 Gallons.

Stainless Steel Coned Bottom Open Top Tank -165 Gallons.

Stainless Steel Coned Bottom Open Top Tank -165 Gallons. With lap jointed, top lift cover. Inside dimensions: 36 in. dia x 42 in. straight, Inlet: (1) 1-1/2 in. dia. that connects to the CIP spray ball. Outlet: (1) 4 in. dia S-Line bottom discharge. (2) 2-1/2 in. L and 10 in. L top mounted sensor. Overall dimensions: 35-1/2 in. dia. x 58 in. L.

Product Details

  • Product ID: 7958
  • Stock No: RCCB118.4a
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Stainless Steel Coned Bottom Open Top Tank -165 Gallons. With lap jointed, top lift cover. Inside dimensions: 36 in. dia x 42 in. straight, Inlet: (1) 1-1/2 in. dia. that connects to the CIP spray ball. Outlet: (1) 4 in. dia S-Line bottom discharge. (2) 2-1/2 in. L and 10 in. L top mounted sensor. Overall dimensions: 35-1/2 in. dia. x 58 in. L.
  • manufacturer: Not Specified
  • name: Stainless Steel Coned Bottom Open Top Tank -165 Gallons.
  • product_id: 7958
  • stock_no: RCCB118.4a

Stainless Steel Coned Bottom Open Top Tank -165 Gallons.

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed