Stainless Steel Cooled / Heated Insulated Tank - 1000 Gallons

Stainless Steel Cooled / Heated Insulated Tank - 1000 Gallons

Stainless Steel Cooled / Heated Insulated Tank. Approximate volume capacity: 1000 gallons. Inside dimensions: 74 in. inside straight wall x 65-1/2 in. inside dia. 304 Stainless steel construction. Complete with CIP dual spray ball system and (6) 1-1/2 in. dia. x 53 in. L internal heating/cooling tubes. 17 in. manhole. Top-mounted agitator rotates a 1-1/4 in. dia. x 76 in. H mixing shaft with (2) 22 in. dia. propellers. Access ladder. Sew-Eurodrive Motor, 1.5 hp, 1700 rpm, 230/460 V, 4.75/2.32 amps, 60 Hz, 3 phase. Sew-Eurodrive Motor Drive, ratio: 33.52, output: 51 rpm, torque: 1760 in-lbs. Inlets: (2) 2-1/2 in. dia. threaded fittings. Outlets: (1) 2-1/2 in. dia. threaded fitting with pneumatic valve (tank discharge). Overall dimensions: 8 ft. 4 in. L. x 6 ft. 1 in. W. x 10 ft. 4 in.

Product Details

  • Product ID: 6075
  • Stock No: RCPK500.13
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Stainless Steel Cooled / Heated Insulated Tank. Approximate volume capacity: 1000 gallons. Inside dimensions: 74 in. inside straight wall x 65-1/2 in. inside dia. 304 Stainless steel construction. Complete with CIP dual spray ball system and (6) 1-1/2 in. dia. x 53 in. L internal heating/cooling tubes. 17 in. manhole. Top-mounted agitator rotates a 1-1/4 in. dia. x 76 in. H mixing shaft with (2) 22 in. dia. propellers. Access ladder. Sew-Eurodrive Motor, 1.5 hp, 1700 rpm, 230/460 V, 4.75/2.32 amps, 60 Hz, 3 phase. Sew-Eurodrive Motor Drive, ratio: 33.52, output: 51 rpm, torque: 1760 in-lbs. Inlets: (2) 2-1/2 in. dia. threaded fittings. Outlets: (1) 2-1/2 in. dia. threaded fitting with pneumatic valve (tank discharge). Overall dimensions: 8 ft. 4 in. L. x 6 ft. 1 in. W. x 10 ft. 4 in.
  • manufacturer: Not Specified
  • name: Stainless Steel Cooled / Heated Insulated Tank - 1000 Gallons
  • product_id: 6075
  • stock_no: RCPK500.13

Stainless Steel Cooled / Heated Insulated Tank - 1000 Gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed