Stainless Steel COP Jet Spray Wash Tank- 170 Gallon
Stainless Steel COP Jet Spray Wash Tank- 170 Gallon
Stainless Steel COP Jet Spray Wash Tank- 170 Gallon. Dual manifolds evenly distribute cleaning agent through (18) 3/8 in. dia. spray ports. Tank is equipped with an Anderson ACR 700 temperature recorder. Ampco Pump. Baldor Industrial Motor, 10 hp, 3,500 rpm, 230/460 V, 23/11.5 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. NPT ball valve (female). Outlets: (1) 3/4 in. dia. NPT, (1) 3/4 in. dia. ball valve (female), (1) 2 in. dia. threaded fitting. Overall dim: 79 in. L x 30 in. W x 89-1/2 in. H.
Product Details
- Product ID: 1204
- Stock No: HDVR175b.42
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel COP Jet Spray Wash Tank- 170 Gallon. Dual manifolds evenly distribute cleaning agent through (18) 3/8 in. dia. spray ports. Tank is equipped with an Anderson ACR 700 temperature recorder. Ampco Pump. Baldor Industrial Motor, 10 hp, 3,500 rpm, 230/460 V, 23/11.5 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. NPT ball valve (female). Outlets: (1) 3/4 in. dia. NPT, (1) 3/4 in. dia. ball valve (female), (1) 2 in. dia. threaded fitting. Overall dim: 79 in. L x 30 in. W x 89-1/2 in. H.
- manufacturer: Not Specified
- name: Stainless Steel COP Jet Spray Wash Tank- 170 Gallon
- product_id: 1204
- stock_no: HDVR175b.42
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.