Stainless Steel COP Tank- 150 Gallon

Stainless Steel COP Tank- 150 Gallon

Stainless Steel COP Tank- 150 Gallon. (2) 3/4 in. dia. x 55 in. L air spray bars. (1) 3/4 in. dia. x 11 in. L hot liquid spray bridge. Temperature probe controls a Powers globe valve. (4) Casters for easy maneuverability. Inlets: (1) 3/8 in. dia. air supply hose. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 76 in. L x 28 in. W x 41 in. H.

Product Details

  • Product ID: 7957
  • Stock No: RCCB082.5
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Stainless Steel COP Tank- 150 Gallon. (2) 3/4 in. dia. x 55 in. L air spray bars. (1) 3/4 in. dia. x 11 in. L hot liquid spray bridge. Temperature probe controls a Powers globe valve. (4) Casters for easy maneuverability. Inlets: (1) 3/8 in. dia. air supply hose. Outlets: (1) 2 in. dia. ACME fitting. Overall dimensions: 76 in. L x 28 in. W x 41 in. H.
  • manufacturer: Not Specified
  • name: Stainless Steel COP Tank- 150 Gallon
  • product_id: 7957
  • stock_no: RCCB082.5

Stainless Steel COP Tank- 150 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed