Stainless Steel COP Tank- 30 Gallon
Stainless Steel COP Tank- 30 Gallon
Stainless Steel COP Tank- 30 Gallon. Inside dimensions: 30 in. L x 18 in. W x 14 in H. G&H Centrifugal Pump, Model: AMMR, S/N: 698-6944. General Electric Motor, 3 hp, 3500 rpm, 230/460 V, 7.2/3.6 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. S-line suction fitting. Outlets: (1) 1-1/2 in dia. S-line discharge. Overall dimensions: 5 ft. 1 in. L x 1 ft. 10 in. W x 2 ft. 11 in. H.
Product Details
- Product ID: 8288
- Stock No: HDCF073.2a
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel COP Tank- 30 Gallon. Inside dimensions: 30 in. L x 18 in. W x 14 in H. G&H Centrifugal Pump, Model: AMMR, S/N: 698-6944. General Electric Motor, 3 hp, 3500 rpm, 230/460 V, 7.2/3.6 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. S-line suction fitting. Outlets: (1) 1-1/2 in dia. S-line discharge. Overall dimensions: 5 ft. 1 in. L x 1 ft. 10 in. W x 2 ft. 11 in. H.
- manufacturer: Not Specified
- name: Stainless Steel COP Tank- 30 Gallon
- product_id: 8288
- stock_no: HDCF073.2a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.