Stainless Steel COP Tank – 35 Gallons

Stainless Steel COP Tank – 35 Gallons

Stainless Steel COP Tank. Tank capacity: 35 gallons. Tank inside straight-wall dimensions: 42 in. L x 17 in. W x 11 in. H. Centrifugal pump with Baldor Electric Motor: catalog no. CWDM36117, spec. no. 36K190X965H1, 3 HP, 1750 rpm, 208-230/.460V, sf 1.15, 60 Hz, 3 phase. 2 in. inlet, 1-1/2 outlet, 2 in. outlet, sanitary fittings. Approximate overall dimensions: 6 ft. L x 2 ft. 8 in. W x 1 ft. 5 in. H.

Product Details

  • Product ID: 11863
  • Stock No: MDPK170.10
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Stainless Steel COP Tank. Tank capacity: 35 gallons. Tank inside straight-wall dimensions: 42 in. L x 17 in. W x 11 in. H. Centrifugal pump with Baldor Electric Motor: catalog no. CWDM36117, spec. no. 36K190X965H1, 3 HP, 1750 rpm, 208-230/.460V, sf 1.15, 60 Hz, 3 phase. 2 in. inlet, 1-1/2 outlet, 2 in. outlet, sanitary fittings. Approximate overall dimensions: 6 ft. L x 2 ft. 8 in. W x 1 ft. 5 in. H.
  • manufacturer: Not Specified
  • name: Stainless Steel COP Tank – 35 Gallons
  • product_id: 11863
  • stock_no: MDPK170.10

Stainless Steel COP Tank – 35 Gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed