Stainless Steel COP Tank
Stainless Steel COP Tank
COP Tank, inner dimensions: 75 in. L ( 6 ft. 3 in. ) x 20-1/2 in. W x 17 in. H, 9 port spray manifold on each side, ports spaced 8-1/2 in., spray port diameter: 5/16 in., recirculating pump, Ampco centrifugal pump, type Z01, S/N H.55348.1-1, Size: 2-1/2 in. inlet x 2 in. outlet, 10 hp 230/460 volt 3,500 rpm, stainless steel frame with casters, in-line thermometer, overall dimensions 90 in. L ( 7-1/2 ft. ) x 30 in. W x 55 in. H.
Product Details
- Product ID: 1188
- Stock No: 55.RWMG197b
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: COP Tank, inner dimensions: 75 in. L ( 6 ft. 3 in. ) x 20-1/2 in. W x 17 in. H, 9 port spray manifold on each side, ports spaced 8-1/2 in., spray port diameter: 5/16 in., recirculating pump, Ampco centrifugal pump, type Z01, S/N H.55348.1-1, Size: 2-1/2 in. inlet x 2 in. outlet, 10 hp 230/460 volt 3,500 rpm, stainless steel frame with casters, in-line thermometer, overall dimensions 90 in. L ( 7-1/2 ft. ) x 30 in. W x 55 in. H.
- manufacturer: Not Specified
- name: Stainless Steel COP Tank
- product_id: 1188
- stock_no: 55.RWMG197b
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.