Stainless Steel COP Tank- 75 Gallon
Stainless Steel COP Tank- 75 Gallon
Stainless Steel COP Tank- 75 Gallon. Inside dimensions: 50 in. L x 20 in. W x 17-1/2 in. Stainless steel construction. Ampco Centrifugal Pump, Model: ZC2, S/N: T-54281-1-1, impeller diameter: 5-1/2 in., pump capacity: 196 gpm. Century Motor, 7.5 hp, 3500 rpm, 230/460 V, 20-10 amps, 60 Hz, 3 phase. The heavy-duty Z Series pumps have maximum wall thickness at 150 psi. Tank is rolls on (4) casters for easy positioning. Pump inlet: 2-1/2 in. 'S' line, pump outlet: 2 in. 'S' line. Tank discharge: 3 in. threaded (male). Overall dimensions: 59 in. L x 23 in. W x 39 in. H.
Product Details
- Product ID: 5316
- Stock No: HDDF066.11a
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel COP Tank- 75 Gallon. Inside dimensions: 50 in. L x 20 in. W x 17-1/2 in. Stainless steel construction. Ampco Centrifugal Pump, Model: ZC2, S/N: T-54281-1-1, impeller diameter: 5-1/2 in., pump capacity: 196 gpm. Century Motor, 7.5 hp, 3500 rpm, 230/460 V, 20-10 amps, 60 Hz, 3 phase. The heavy-duty Z Series pumps have maximum wall thickness at 150 psi. Tank is rolls on (4) casters for easy positioning. Pump inlet: 2-1/2 in. 'S' line, pump outlet: 2 in. 'S' line. Tank discharge: 3 in. threaded (male). Overall dimensions: 59 in. L x 23 in. W x 39 in. H.
- manufacturer: Not Specified
- name: Stainless Steel COP Tank- 75 Gallon
- product_id: 5316
- stock_no: HDDF066.11a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.