Stainless Steel COP Tank- 830 Gallons
Stainless Steel COP Tank- 830 Gallons
Stainless Steel COP Tank- 830 Gallons. Inside dimensions: 160 in. L x 40 in. W x 30 in. H. Power Process Controller. Inlets: (1) 1 in. dia. port. Outlets: (1) 2 in. dia. overflow, (1) 2 in. dia. discharge bevel, (1) 2 in. dia. bevel. Overall dimensions: 172 in. L x 45 in. W x 88-1/2 in. H.
Product Details
- Product ID: 7959
- Stock No: RCCB161.14
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel COP Tank- 830 Gallons. Inside dimensions: 160 in. L x 40 in. W x 30 in. H. Power Process Controller. Inlets: (1) 1 in. dia. port. Outlets: (1) 2 in. dia. overflow, (1) 2 in. dia. discharge bevel, (1) 2 in. dia. bevel. Overall dimensions: 172 in. L x 45 in. W x 88-1/2 in. H.
- manufacturer: Not Specified
- name: Stainless Steel COP Tank- 830 Gallons
- product_id: 7959
- stock_no: RCCB161.14
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.