Stainless Steel Cutters

Stainless Steel Cutters

Stainless Steel Cutters. Some of the wires are missing.

Product Details

  • Product ID: 3377-03
  • Stock No: SACH102.2-03
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Cheese Processing Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 35
  • Width (Inches): 32
  • Height (Inches): 17

Additional Product Details

  • Known Issues or Problems: Missing 10 cables

Stainless Steel Cutters

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed