Poly Tote

Poly Tote

(13) Poly Tote. w/ fiberglass cover; 3 ft. 10 in. L x 3 ft. 1 in. W x 3 ft. 6 in. H.

Product Details

  • Stock No: TACJ0924
  • Manufacturer: Not Specified

Tank Details

  • Tank Materials of Construction: Plastic with Fiberglass cover

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 46
  • Width (Inches): 37
  • Height (Inches): 42

Additional Product Details

Poly Tote

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed