Stainless Steel Electrical Panel
Stainless Steel Electrical Panel
Stainless Steel Electrical Panel. (2) CEI model 9250 SA program supply, (2) AB SLC500 5/02 CPU modules, (2) AB SLC500 10 slot racks, (8) AB SLC500 relay modules, (4) AB SLC500 115 vac input modules, (3) AB Triac output modules, (2) AB power supply CSI touch screens
Product Details
- Product ID: 340
- Stock No: RLOL573.13
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Electrical Panel. (2) CEI model 9250 SA program supply, (2) AB SLC500 5/02 CPU modules, (2) AB SLC500 10 slot racks, (8) AB SLC500 relay modules, (4) AB SLC500 115 vac input modules, (3) AB Triac output modules, (2) AB power supply CSI touch screens
- manufacturer: Not Specified
- name: Stainless Steel Electrical Panel
- product_id: 340
- stock_no: RLOL573.13
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.