Stainless Steel Farm Tank- 300 Gallon

Stainless Steel Farm Tank- 300 Gallon

Stainless Steel Farm Tank- 300 Gallon. S/N: 22959. Tank outlet: 1.5 in. dia. (2) Hinged lids. Inlets/outlets: (2) 7 in., (1) 4 in., (1) 1 in. Overall dimensions: 76 in. L x 45 in. W x 39 in. H.

Product Details

  • Product ID: 5367
  • Stock No: EEGC215.2
  • Manufacturer: Not Specified
  • Serial Number: 22959

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Farm Tank- 300 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed