Stainless Steel Holding Tank with Discharge Pump - 100 Gallons

Stainless Steel Holding Tank with Discharge Pump - 100 Gallons

Stainless Steel Holding Tank. Approximate tank capacity: 100 gallons. Internal tank dimensions: 39 in. dia. x 19 in. straight wall. Material of construction: 316 stainless steel. Also included is a rotary-lobe positive displacement pump with rectangular inlet for thick materials. Overall dimensions: 2 ft. 6 in. L x 2 ft. 4 in. W x 6 ft. 3 in. H.

Product Details

  • Stock No: SSFF1017.9
  • Manufacturer: Not Specified
  • Serial Number: 654

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 30
  • Width (Inches): 28
  • Height (Inches): 75

Additional Product Details

Stainless Steel Holding Tank with Discharge Pump - 100 Gallons

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed