Stainless Steel Holding Tube - 2-1/2 inches

Stainless Steel Holding Tube - 2-1/2 inches

Stainless Steel Holding Tube – 2-1/2 inches. Tube is reduced down to 2 inches at the ends. 4 complete loops/ 8 passes. Inlets/Outlets: (4) 2 in. S-Line fittings. (8) Straight tube length: 17 ft. 6 in. (7) U-bends length: 1 ft. 10 in. Total length of tube: 152 ft. 10 in. Overall dimensions: 18 ft. 8 in. L x 2 ft. 6 in. W x 4 ft. 1 in. H.

Product Details

  • Stock No: TACJ0828.5
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 224
  • Width (Inches): 30
  • Height (Inches): 49

Additional Product Details

Stainless Steel Holding Tube - 2-1/2 inches

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed