Stainless Steel Holding Tubes
Stainless Steel Holding Tubes
Stainless Steel Holding Tubes. (1) 3 in. ACME port. (1) 2-1/2 in. S-line port. Tube dimensions: 3 in. dia. x 16 ft. L.
Product Details
- Product ID: 11545
- Stock No: TACJ0827.5
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- 19_tube_diameter_inches: 3
- 19_tube_length_inches: 192
- 45_inlets__outlets_description: (1) 3 in. ACME port. (1) 2 1/2 in. S-line port.
- 45_insulated: No
- description: Stainless Steel Holding Tubes. (1) 3 in. ACME port. (1) 2-1/2 in. S-line port. Tube dimensions: 3 in. dia. x 16 ft. L.
- manufacturer: Not Specified
- name: Stainless Steel Holding Tubes
- product_id: 11545
- stock_no: TACJ0827.5
- tube_diameter_inches: 3
- tube_length_inches: 192
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.