Stainless Steel Ice Hopper and Auger
Stainless Steel Ice Hopper and Auger. Baldor motor. Boston motor drive. Capacity: 100 gallon. (3) Screws: 6 in. diameter x 53 in. L. (2) Sight glasses: 10 in. L x 4 in. W. Lid opening: 21-1/2 in. L x 12-1/4 in. W. Inlet: 21 in. L x 10 in. W. Outlet: 12 in. L x 12 in. W. Overall dimensions: 92 in. L x 31 in. W x 54 in. H.
Product Details
- Stock No: EKTF7260B.2
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- If Multiple Motors, Motor Descriptions vs specs: (1) Baldor Motor, and (1) Boston Motor Drive
Dimensions:
- Length (Inches): 92
- Width (Inches): 31
- Height (Inches): 54
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!