Stainless Steel Ice Storage Holding Bin & Conveyor, Screw Auger

Stainless Steel Ice Storage Holding Bin & Conveyor, Screw Auger

Stainless Steel Ice Storage Holding Bin with Dual Augers and Leveling Paddle Above Augers. This Bin is 48" X 48" X 9' long, dual 6" Diameter Augers also has load cells And Vibrator on each side. Stainless Steel Construction. 5HP Drive on Augers, 1HP Drive On Agitator. Loading Length: 16'.

Product Details

  • Product ID: 13705
  • Stock No: NSF19-09
  • Manufacturer: Custom
  • Model:
  • Serial Number:
  • Motor Manufacturer: Reliance Electric
  • Motor Horsepower(HP): 1
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 2.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 192
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • ammonia_r717__nh3_compatable: Yes
  • control_panel_included: No
  • description: Stainless Steel Ice Storage Holding Bin with Dual Augers and Leveling Paddle Above Augers. This Bin is 48" X 48" X 9' long, dual 6" Diameter Augers also has load cells And Vibrator on each side. Stainless Steel Construction. 5HP Drive on Augers, 1HP Drive On Agitator. Loading Length: 16'.
  • halocarbon_freon__r22_compatab: Yes
  • high_side_refrigeration_equipm: No
  • hopperauger_description: Dual Augers and Leveling Paddle Above Augers. This Bin is 48" X 48" X 9' long, dual 6" Diameter Augers also has load cells And Vibrator on each side
  • hopperauger_included: Yes
  • ice_accessory_type: Ice Storage Holding Bin
  • ice_maker_accessory: Yes
  • length_inches: 192
  • manufacturer: Custom
  • motor_amps: 2.8
  • motor_hertz_hz: 60
  • motor_horsepower_hp: 1
  • motor_included_yesno: yes
  • motor_manufacturer: Reliance Electric
  • motor_phases: 3
  • motor_rpm: 1725
  • motor_voltage: 208-230/460
  • name: Stainless Steel Ice Storage Holding Bin & Conveyor, Screw Auger
  • product_id: 13705
  • stock_no: NSF19-09

Stainless Steel Ice Storage Holding Bin & Conveyor, Screw Auger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed