Stainless Steel Incline Conveyor

Stainless Steel Incline Conveyor

Stainless Steel Incline Conveyor. Belt width: 2 ft. Maximum aperture/clearance: 1 ft. 8 in. W x 3 in. H. Distance between cleats: 8 in. Hydraulic Drive. Mild steel frame. Conveyor infeed height: 1 ft. 3 in. Conveyor exit height: 7 ft. 6 in. H. Overall dimensions: 11 ft. 8 in. L x 3 ft. 4 in. W x 8 ft. 4 in. H.

Product Details

  • Product ID: 3672
  • Stock No: 1R-369.1
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Stainless Steel Incline Conveyor. Belt width: 2 ft. Maximum aperture/clearance: 1 ft. 8 in. W x 3 in. H. Distance between cleats: 8 in. Hydraulic Drive. Mild steel frame. Conveyor infeed height: 1 ft. 3 in. Conveyor exit height: 7 ft. 6 in. H. Overall dimensions: 11 ft. 8 in. L x 3 ft. 4 in. W x 8 ft. 4 in. H.
  • manufacturer: Not Specified
  • name: Stainless Steel Incline Conveyor
  • product_id: 3672
  • stock_no: 1R-369.1

Stainless Steel Incline Conveyor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed