Stainless Steel Incline Z-Conveyor - 24 in. wide

Stainless Steel Incline Z-Conveyor - 24 in. wide

Stainless Steel Incline Z-Conveyor. 2 ft. W x 15 ft. L flighted intralox belt, 2 in. H flights, various spacing, 7 ft. discharge, drip pan, hydraulic drive

Product Details

  • Product ID: 12257
  • Stock No: BDPC195.4
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Stainless Steel Incline Z-Conveyor. 2 ft. W x 15 ft. L flighted intralox belt, 2 in. H flights, various spacing, 7 ft. discharge, drip pan, hydraulic drive
  • manufacturer: Not Specified
  • name: Stainless Steel Incline Z-Conveyor - 24 in. wide
  • product_id: 12257
  • stock_no: BDPC195.4

Stainless Steel Incline Z-Conveyor - 24 in. wide

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed