Stainless Steel Insulated Single Shell Tank- 50 Gallon
Stainless Steel Insulated Single Shell Tank- 50 Gallon
Stainless Steel Insulated Single Shell Tank- 50 Gallon. Inside dimensions 24 in. dia. x 31 in. H. Sloped bottom. (3) 9 in. legs. Inlets: Open top inlet of 24 in. dia., (1) 1-1/2 in. ACME threaded 29 degree angle pitch outlet. Overall dimensions 31-1/2 in. L x 27 in. W x 45 in. H.
Product Details
- Product ID: 6261
- Stock No: 6a.FHF252a.1a
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Insulated Single Shell Tank- 50 Gallon. Inside dimensions 24 in. dia. x 31 in. H. Sloped bottom. (3) 9 in. legs. Inlets: Open top inlet of 24 in. dia., (1) 1-1/2 in. ACME threaded 29 degree angle pitch outlet. Overall dimensions 31-1/2 in. L x 27 in. W x 45 in. H.
- manufacturer: Not Specified
- name: Stainless Steel Insulated Single Shell Tank- 50 Gallon
- product_id: 6261
- stock_no: 6a.FHF252a.1a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.