Stainless Steel Jacketed Kettle with Lightnin Mixer- 60 Gallon
Stainless Steel Jacketed Kettle with Lightnin Mixer- 60 Gallon
Stainless Steel Jacketed Kettle with Lightnin Mixer- 60 Gallon. Lightnin High-Speed High-Shear Mixer, Model: XD-30, S/N: 93/B38597-5, Lightnin Dura-Mix Motor, 1/3 hp, 1725 & 1450 rpm, 208-220/440 V, 1.4-1.4/0.7 amps, 60 & 50 Hz. Mixer is equipped with an easy-positioning handle, a positive chuck, one-piece aluminum housing, and a built-in dampening pad between the housing ball and clamp socket to minimize vibrations. Shaft dimensions: 34 in. H. Propeller: 4 in. diameter. Inlets: (1) 1 in. dia. NPT (male, jacket), (2) 2 in. dia. pipes, (1) 11-1/2 in. dia. infeed. Outlets: 1/2 in. dia. 'S' line fitting (tank discharge). Overall dimensions: 30 in diameter x 74 in. H.
Product Details
- Product ID: 5575
- Stock No: SNSL387.11a
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Jacketed Kettle with Lightnin Mixer- 60 Gallon. Lightnin High-Speed High-Shear Mixer, Model: XD-30, S/N: 93/B38597-5, Lightnin Dura-Mix Motor, 1/3 hp, 1725 & 1450 rpm, 208-220/440 V, 1.4-1.4/0.7 amps, 60 & 50 Hz. Mixer is equipped with an easy-positioning handle, a positive chuck, one-piece aluminum housing, and a built-in dampening pad between the housing ball and clamp socket to minimize vibrations. Shaft dimensions: 34 in. H. Propeller: 4 in. diameter. Inlets: (1) 1 in. dia. NPT (male, jacket), (2) 2 in. dia. pipes, (1) 11-1/2 in. dia. infeed. Outlets: 1/2 in. dia. 'S' line fitting (tank discharge). Overall dimensions: 30 in diameter x 74 in. H.
- manufacturer: Not Specified
- name: Stainless Steel Jacketed Kettle with Lightnin Mixer- 60 Gallon
- product_id: 5575
- stock_no: SNSL387.11a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.