Stainless Steel Jacketed Tank - 600 gallon
Stainless Steel Jacketed Tank - 600 gallon
Stainless Steel Jacketed Tank - 600 gallon. Stainless steel. Manway: 19-1/2 (side) with cover. Top view port: 5-1/2 in. Inside dimensions: 45 in. dia. x 86 in. H. Outlet: 2 in. Agitator: 3 blade with 18 in. dia. (2) 1-1/2 in. jacket fittings. Stainless steel ladder.
Product Details
- Product ID: 6016
- Stock No: 55.129
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Jacketed Tank - 600 gallon. Stainless steel. Manway: 19-1/2 (side) with cover. Top view port: 5-1/2 in. Inside dimensions: 45 in. dia. x 86 in. H. Outlet: 2 in. Agitator: 3 blade with 18 in. dia. (2) 1-1/2 in. jacket fittings. Stainless steel ladder.
- manufacturer: Not Specified
- name: Stainless Steel Jacketed Tank - 600 gallon
- product_id: 6016
- stock_no: 55.129
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.