Stainless Steel Jacketed Tank Skid with Controls - 165 Gallon
General Oil Equipment Stainless Steel Jacketed Tank Skid. Capacity: 165 gallons. Straight Wall Dimensions: 2 ft. 10 in. dia. x 3 ft. 7 in. H. Liquid Spray ball with removable hinged lid. Allen Bradley ProgRam Industriesming Terminal. CAT 1201-HJ2. Power supply: 12 volts, 0.110 amps. Heavi-Duti-Industrial Disconnect switch. Power supply: 25 amps, 600 VAC. Max input hp: 5. Type: 4x,12. Cutler-Hammer Series C Industrial Circuit Breaker. CAT: FD3015L. Style: 6639C94G84. Power supply: 15 amps, 600 VAC = 250 VDC, 40°C. Hammond Manufacturing Steel Enclosure, No. 1447SN4SSF8. (2) Endress+Hauser Liquiphant II. S/N: WX01069. Inlet: (2) 2 in. S-line fittings. Outlet: (1) 2 in. S-line fitting with globe valve. Overall Dimensions: 4 ft. 7 in. L x 4 ft. 3 in. W x 6 ft. 2 in. H.
Product Details
- Stock No: SNBB391.26
- Manufacturer: General Oil Equipment Co. Inc.
Tank Details
- Stainless Tank Type: Mix & Blend Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? Yes
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlet: (2) 2 in. S-line fittings. Outlet: (1) 2 in. S-line fitting with globe valve
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 55
- Width (Inches): 51
- Height (Inches): 74