Stainless Steel Juice Thaw Tank - 350 Gallon
Stainless Steel Juice Thaw Tank - 350 Gallon
Stainless Steel Juice Thaw Tank. Previously used in a frozen juice drum thawing application. Tank outlet is designed to feed a rectangular inlet positive displacement pump. Stainless steel. Agitator blades: 23 in. W. Motor: 5 hp, 230/460 V, 1,745 rpm. Motor pulley dia: 4 in. Gear pulley dia: 9 in.; ratio 30; final rpm: 57.8. Outlets: 1 in. (jacket), 2-1/2 in. (side), 9 in. x 3 in. (bottom). Inlets: 2 in. (top jacket insulated), 2 in. ferruled (top), 5 in. sight glass. Top opening: 29 in. L x 30 in. W x 19 in. H. Overall dimensions: 81 in. W x 81 in. H.
Product Details
- Product ID: 5918
- Stock No: JMB535A
- Manufacturer:
- Model:
- Serial Number:
- Motor Manufacturer: Lincoln A.C. Motor
- Motor Horsepower(HP): 5
- Motor RPM: 1745
- Motor Voltage: 230/460
- Motor Amps:
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 184T
- Year of Manufacture:
- Known Issues or Problems: Previously used in a frozen juice drum thawing application.
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches): 81
- Height (Inches): 81
- Weight (LBS):
- ACN:
All fields
- 08_tank_orientation: Vertical
- 14_agitation: Yes
- 14_dimpled: No
- 14_jacketed_insulated: Yes
- 14_stainless_tank_type: Processing Tanks
- 14_tank_estimated_capacity_gal: 300
- 14_tank_inlets__outlets_descri: Outlets: 1 in. (jacket), 2-1/2 in. (side), 9 in. x 3 in. (bottom). Inlets: 2 in. (top jacket insulated), 2 in. ferruled (top), 5 in. sight glass
- description: Stainless Steel Juice Thaw Tank. Previously used in a frozen juice drum thawing application. Tank outlet is designed to feed a rectangular inlet positive displacement pump. Stainless steel. Agitator blades: 23 in. W. Motor: 5 hp, 230/460 V, 1,745 rpm. Motor pulley dia: 4 in. Gear pulley dia: 9 in.; ratio 30; final rpm: 57.8. Outlets: 1 in. (jacket), 2-1/2 in. (side), 9 in. x 3 in. (bottom). Inlets: 2 in. (top jacket insulated), 2 in. ferruled (top), 5 in. sight glass. Top opening: 29 in. L x 30 in. W x 19 in. H. Overall dimensions: 81 in. W x 81 in. H.
- height_inches: 81
- known_issues_or_problems: Previously used in a frozen juice drum thawing application.
- motors: 1
- motor_frame_size: 184T
- motor_hertz_hz: 60
- motor_horsepower_hp: 5
- motor_included_yesno: yes
- motor_manufacturer: Lincoln A.C. Motor
- motor_phases: 3
- motor_rpm: 1745
- motor_voltage: 230/460
- name: Stainless Steel Juice Thaw Tank - 350 Gallon
- product_id: 5918
- stock_no: JMB535A
- tank_estimated_capacity_gal: 350
- tank_orientation: Vertical
- width_inches: 81
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.