Stainless Steel L-Bar Shrink Sealer Machine
Stainless Steel L-Bar Shrink Sealer Machine
Stainless Steel L-Bar Shrink Sealer Machine. Capacity: 76 MFD. Sealer size: 29 in. L x 29 in. W. Stainless steel stop plate: 29 in. L x 20 in. W. Belt width: 22 in. Double-Wall Bimba Piston, Model: DWC-834-2. Leeson Gearmotor, 1/15 hp, 70/82 rpm (final), 115/230 V, 1/1.5/.5/.75 amps, 60/50 Hz, single phase, ratio: 23. Conveyor infeed height: 41 in. Conveyor exit height: 37 in. H. Overall dimensions: 78 in. L x 49 in. W x 52 in. H.(H17).
Product Details
- Product ID: 7872
- Stock No: ERCS042.
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer: Leeson Gearmotor
- Motor Horsepower(HP): 0.066
- Motor RPM: 70/82
- Motor Voltage: 115/230
- Motor Amps: 1/1.5/.5/.75
- Motor Hertz (Hz): 60/50
- Motor Phases: 1
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
- Length (Inches): 78
- Width (Inches): 49
- Height (Inches): 52
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel L-Bar Shrink Sealer Machine. Capacity: 76 MFD. Sealer size: 29 in. L x 29 in. W. Stainless steel stop plate: 29 in. L x 20 in. W. Belt width: 22 in. Double-Wall Bimba Piston, Model: DWC-834-2. Leeson Gearmotor, 1/15 hp, 70/82 rpm (final), 115/230 V, 1/1.5/.5/.75 amps, 60/50 Hz, single phase, ratio: 23. Conveyor infeed height: 41 in. Conveyor exit height: 37 in. H. Overall dimensions: 78 in. L x 49 in. W x 52 in. H.(H17).
- height_inches: 52
- length_inches: 78
- manufacturer: Not Specified
- motors: 1
- motor_amps: 1/1.5/.5/.75
- motor_hertz_hz: 60/50
- motor_horsepower_hp: 0.066
- motor_included_yesno: yes
- motor_manufacturer: Leeson Gearmotor
- motor_phases: 1
- motor_rpm: 70/82
- motor_voltage: 115/230
- name: Stainless Steel L-Bar Shrink Sealer Machine
- product_id: 7872
- stock_no: ERCS042.
- width_inches: 49
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.