Stainless Steel Milk Tanks-10 Gallon

Stainless Steel Milk Tanks-10 Gallon

Buhl and Spartanburg Steel Products Inc. Milk Tanks-10 Gallon. Inside straight-wall dimensions: 1 ft. 1 in. dia. x 18 in. H. Sanaloy finish stainless steel. Inlet/outlet: (1) 7 in. dia. port. Overall dimensions: 1 ft. 1 in. L x 1 ft. 1 in. W x 2 ft. H.

Product Details

  • Product ID: 9298-02
  • Stock No: HDWR118.1-02
  • Manufacturer: Buhl and Firestone

Tank Details

  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlet/outlet: (1) 7 in. dia. port

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 13
  • Width (Inches): 13
  • Height (Inches): 24

Additional Product Details

Stainless Steel Milk Tanks-10 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed