Stainless Steel Mix Tank – 100 Gallons
Stainless Steel Mix Tank – 100 Gallons
Stainless Steel Mix Tank. Approximate capacity: 100 gallons. (1) Waukesha pump. Size 3. (2) 3-3/8 in. rotors. Pump has (2) 1-1/2 in. ACME inlet/outlet. Allen Bradley start/stop control box. Doerr Electric Corporation drive: Model: 200375B771. 526 in. lbs. output torque, 10:1 ratio. Alling-Lander Company drive: Model: 3225-FM-L. 4.40 max H.P. input, 1800 input rpm, 710 output torque, 5 ratio. Reliance Electric motor: ¾ Hp, 1725 Rpm, 230/460 V, 3.44/1.72, 60 Hz, 3 Phase. MagneTek motor: ½ Hp, 1750 rpm, 90 V, 4.9 A. Tank dimensions: 3 ft. dia. x 1 ft. 11 in. straight wall (117 gallons). 1ft. 1 in. mixing propeller dia. 1-1/4 in. shaft. Inlets/outlets: (2) 1 in. FNPT. (1) 2-1/2 in. ACME. (1) 2 in. FNPT. (1) 1-1/4 in. FNPT. Overall dimensions: 5 ft. 11-1/4 in. L x 4 ft. 7 in. W x 5 ft. 10 in. H.
Product Details
- Product ID: 11271
- Stock No: SIBI194.1
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Stainless Steel Mix Tank. Approximate capacity: 100 gallons. (1) Waukesha pump. Size 3. (2) 3-3/8 in. rotors. Pump has (2) 1-1/2 in. ACME inlet/outlet. Allen Bradley start/stop control box. Doerr Electric Corporation drive: Model: 200375B771. 526 in. lbs. output torque, 10:1 ratio. Alling-Lander Company drive: Model: 3225-FM-L. 4.40 max H.P. input, 1800 input rpm, 710 output torque, 5 ratio. Reliance Electric motor: ¾ Hp, 1725 Rpm, 230/460 V, 3.44/1.72, 60 Hz, 3 Phase. MagneTek motor: ½ Hp, 1750 rpm, 90 V, 4.9 A. Tank dimensions: 3 ft. dia. x 1 ft. 11 in. straight wall (117 gallons). 1ft. 1 in. mixing propeller dia. 1-1/4 in. shaft. Inlets/outlets: (2) 1 in. FNPT. (1) 2-1/2 in. ACME. (1) 2 in. FNPT. (1) 1-1/4 in. FNPT. Overall dimensions: 5 ft. 11-1/4 in. L x 4 ft. 7 in. W x 5 ft. 10 in. H.
- manufacturer: Not Specified
- name: Stainless Steel Mix Tank – 100 Gallons
- product_id: 11271
- stock_no: SIBI194.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.