Stainless Steel Mix Tank- 1000 Gallon
Stainless Steel Mix Tank- 1000 Gallon. Inside straight-wall dimensions: 6 ft. L x 5 ft. 2 in. W x 5 ft. 1 in. H. Agitator Drive, 28 in. dia. agitator. Baldor Industrial Motor, 15 hp, 1760 rpm, 230/460 V, 39.2/19.6 amps, 60 Hz, 3 phase. Inlets: (2) 2-1/2 in. dia. S-line fittings (product), (10) 3 in. dia. S-line fittings (product), (1) 10 in. dia. port. Outlets: (1) 20 in. W x 2 in. H overflow port, (1) 4 in. dia. bevel with hex nut and butterfly valve, (1) 20 in. W x 25 in. H discharge port. Overall dimensions: 9 ft. 3 in. L x 7 ft. 4 in. W x 9 ft. H.RTD(H17).
Product Details
- Stock No: DTTC2030.
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Mix & Blend Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? Yes
- Tank Inlets & Outlets Description: Inlets: (2) 2-1/2 in. dia. S-line fittings (product), (10) 3 in. dia. S-line fittings (product), (1) 10 in. dia. port. Outlets: (1) 20 in. W x 2 in. H overflow port, (1) 4 in. dia. bevel with hex nut and butterfly valve, (1) 20 in. W x 25 in. H discharge port.
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 15
- Motor RPM: 1760
- Motor Voltage: 230/460
- Motor Amps: 39.2/19.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 111
- Width (Inches): 88
- Height (Inches): 108
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!