Stainless Steel Mix Tank with Side Agitator - 100 gallons

Stainless Steel Mix Tank with Side Agitator - 100 gallons

Meyer Blanke Co. Stainless steel single shell mix tank. Capacity: 100 gallons. Tank inside dimensions: 31 in. dia. x 37.5 in. high sidewall (122 gallons estimated volume). L.C. Thompsen & Sons, Inc. pump, A-3, model 505TS1, serial 3A-10296. Pump motor: 0.5 HP, 115V, single phase, remainder of nameplate is illegible. Side mounted propeller agitator. Baldor agitator motor: 0.75 HP, 1725 RPM, 115/208-230V, single phase, 60 Hz, 3-phase, 56 fRam Industriese. Overall dimensions: 44 in. x 42 in. x 58.5 in. High.

Product Details

  • Stock No: DBPC413
  • Manufacturer: Meyer Blanke Co.

Tank Details

  • Tank Orientation: Horizontal

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Mix Tank with Side Agitator - 100 gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed